SANDVIK T300-MM100AA-M5C110 COROTAP 8248665

Tap

See technical information
References
Sandvik Coromant:T300-MM100AA-M5 C110
Rubix:317A6743
Manufacturer :8248665
EAN:7323226761160
brand logo
Technical specifications
Threadingm5
Threading diameter5 mm
Typemetric blind bores
See all Specifications

Product details : SANDVIK T300-MM100AA-M5C110 COROTAP 8248665


CoroTap® 300, helical-fluted tapping tool

Technical specifications


Attributes
Threadingm5
Threading diameter5 mm
Typemetric blind bores
With cooling sprayno
Drilling diameter4.2 mm
Tail diameter3.8 mm
Square drive adapter4.9276 mm
Thread depth8.5 mm
Angle of helix48 °
Total length70 mm
Body materialhss / pm
Threadingm5x0,8
No. of threads per inch31.75
Show UNSPSC/ECL@SS
£ 55.91 excl. VAT
/ Each
£ 67.09 incl. VAT
  • Usually arrives within 14 working days