DORMER E0211/4 SPIRAL POINT TAP 1/4 INCH X 20 5974305


Machine thread-cutters E021

References
dormer:E0211/4
rubix:8087890
ean:7320760569153
Machine tap 1/4 inchx20 ISO529
brand logo
Technical specifications
Input6.3
Total length66 mm
Body materialHSS-E
See all Specifications

Product details : DORMER E0211/4 SPIRAL POINT TAP 1/4 INCH X 20 5974305


HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Input6.3
Total length66 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter6.35 mm
Square drive adapter6.3 mm
CoatingSteam tempered
Threading (inch)1/4
No. of threads per inch20
Show UNSPSC/ECL@SS
£ 27.95 excl. VAT
/ Each
£ 33.54 incl. VAT
  • Usually arrives within 14 working days