References
Sandvik Coromant:T300-PD100DA-M8 D110
Rubix:317A6803
Manufacturer :8248216
EAN:7323226756678


Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PD100DA-M8D110 COROTAP 8248216
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6.8 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Angle of helix | 15 ° |
| Total length | 100 mm |
| Threading | m8x1,25 |
Show UNSPSC/ECL@SS
£ 55.28 excl. VAT
/ Each
£ 66.34 incl. VAT
- Usually arrives within 14 working days