References
Dormer:E5331/2BLUE
Rubix:1071417
EAN:7320760201565




Technical specifications
| Threading | bsw 1/2 x 12 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | british blind bores |
Product details : DORMER HSS TAP 1/2BLUE E5331/2BLUE
HSS machine tap for BSW thread ISO 529 form C 40° spiral-fluted 2xD blind holes for steel <850 N/mm². Stainless steel.
Applications
• Construction steel, case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | bsw 1/2 x 12 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 7.1 mm |
| Square drive adapter | 9 mm |
| Thread depth | 22 mm |
| Angle of helix | 40 ° |
| Coating | bright / steam tempered |
| Total length | 89 mm |
| Body material | hss |
| Threading | 1/2 |
| No. of threads per inch | 12 |
| Tolerance | medium |
| Shank type | iso 529c (form c) with square drive |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Usually arrives within 14 working days