References
Sandvik Coromant:T400-XM154DA-M6 B125
Rubix:317A8250
Manufacturer :8248407
EAN:7323226758580

Product details : SANDVIK T400-XM154DA-M6B125 COROTAP OPTIMIZED FOR VERSATILITY 8248407
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Total length | 80 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 4.6 mm |
| Square drive adapter | 4.9 mm |
| Size | m6 |
Show UNSPSC/ECL@SS
£ 60.27 excl. VAT
/ Each
£ 72.32 incl. VAT
- Usually arrives within 14 working days
