References
Sandvik Coromant:T300-XM100AE-8-32 C110
Rubix:258A1421
Manufacturer :6967041
EAN:7323220748716


Technical specifications
| Threading | unc 8-32 |
|---|---|
| Type | american blind bores |
| With cooling spray | yes |
Product details : SANDVIK T300-XM100AE-8-32 C110 CUTTING TAP WITH SPIRAL FLUTES 6967041
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 8-32 |
|---|---|
| Type | american blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 4.27 mm |
| Thread depth | 7.7 mm |
| Total length | 63 mm |
| Body material | hss / pm |
| Threading | unc 8-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 24.98 excl. VAT
/ Each
£ 29.98 incl. VAT
- Usually arrives within 14 working days