References
Sandvik Coromant:T400-NM108DB-M8X100 N1PC
Rubix:320A1323
Manufacturer :8405672
EAN:7323227412542

Product details : SANDVIK T400-NM108DB-M8X100N1PC COROTAP 8405672
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1 mm |
| Total length | 90 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8 mm |
| Square drive adapter | 8 mm |
| Size | mf 8x1 |
Show UNSPSC/ECL@SS
£ 134.75 excl. VAT
/ Each
£ 161.70 incl. VAT
- Usually arrives within 14 working days
