References
Sandvik Coromant:T400-PM100DB-M10X100F125
Rubix:320A2333
Manufacturer :7459571
EAN:7323223254016

Product details : SANDVIK T400-PM100DB-M10X100F125 COROTAP 7459571
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1 mm |
| Total length | 90 mm |
| Thread length | 12 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9.5 mm |
| Square drive adapter | 7 mm |
Show UNSPSC/ECL@SS
£ 119.18 excl. VAT
/ Each
£ 143.02 incl. VAT
- Usually arrives within 14 working days
