References
Sandvik Coromant:T200-PM100AB-M8X100 P1PM
Rubix:317A5187
Manufacturer :8057092
EAN:7323225960632


Technical specifications
| Threading | m8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM100AB-M8X100P1PM COROTAP 8057092
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e / pm |
| Threading | m8x1 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 69.12 excl. VAT
/ Each
£ 82.94 incl. VAT
- Usually arrives within 14 working days