PRESTO 600004.030.7 M4x0.70 HSS BOTTOM TAP ISO 529 SHORT MACHINE 6H
Straight Flute Tap
See technical informationReferences
Presto:600004.030.7
Rubix:2543120


Technical specifications
| Threading | m4x0.7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Product details : PRESTO 600004.030.7 M4x0.70 HSS BOTTOM TAP ISO 529 SHORT MACHINE 6H
Metric Coarse Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.
Technical specifications
Attributes
| Threading | m4x0.7 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Thread depth | 13 mm |
| Coating | p0 bright |
| Total length | 53 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
- Usually arrives within 14 working days