References
Sandvik Coromant:T400-NM101AB-M12X100N1PC
Rubix:320A0922
Manufacturer :8405731
EAN:7323227413136

Product details : SANDVIK T400-NM101AB-M12X100N1PC COROTAP 8405731
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1 mm |
| Total length | 100 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9.3218 mm |
| Square drive adapter | 11.55 mm |
Show UNSPSC/ECL@SS
£ 155.82 excl. VAT
/ Each
£ 186.98 incl. VAT
- Usually arrives within 14 working days
