References
Sandvik Coromant:T400-NM100DB-M6X075 N1PC
Rubix:317A3091
Manufacturer :8405681
EAN:7323227412634

Product details : SANDVIK T400-NM100DB-M6X075N1PC COROTAP 8405681
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 0.75 mm |
| Total length | 80 mm |
| Thread length | 10 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 86.82 excl. VAT
/ Each
£ 104.18 incl. VAT
- Usually arrives within 14 working days
