References
Sandvik Coromant:T100-NM105DB-M12X150N1PR
Rubix:320A1724
Manufacturer :8330371
EAN:7323227101682


Technical specifications
| Threading | mf 12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : SANDVIK T100-NM105DB-M12X150N1PR COROTAP 8330371
CoroTap™ 100 Straight-Fluted Tapping Tool
Technical specifications
Attributes
| Threading | mf 12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Tail diameter | 8.6 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 8 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | mf 12x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 123.75 excl. VAT
/ Each
£ 148.50 incl. VAT
- Usually arrives within 14 working days