References
Walter Prototyp:7156770-M30X1.5
Rubix:275A6657
Manufacturer :5200912
EAN:4042446161095

Technical specifications
| Threading diameter | 30 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : WALTER 7156770-M30X1.5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200912
Technical specifications
Attributes
| Threading diameter | 30 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 18 mm |
Show UNSPSC/ECL@SS
£ 154.70 excl. VAT
/ Each
£ 185.64 incl. VAT
- Usually arrives within 14 working days