Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN METRIC TAPER BEARING 30218-90KB2
Tapered roller bearing Timken 30218-90KB2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 26 mm
Taper roller bearing
References
timken:
30218-90KB2
rubix:
105A8003
manufacturer :
101752489
Technical specifications
Inner diameter
90
mm
Outer diameter
160
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN METRIC TAPER BEARING 30218-90KB2
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
160
mm
Width
26
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.48
excl. VAT
/
Each
£
66.58
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 32038X, Outer diameter: 290 mm | Inner diameter: 190 mm | Width: 48 mm
Tapered roller bearing SNR 32309.A, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 38.25 mm
Tapered roller bearing Timken 94700-90156, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken HH926716, Outer diameter: 279.4 mm | Width: 53.975 mm
Tapered roller bearing NTN 4T-6320, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 44.45 mm
Tapered roller bearing Timken T 139W
Tapered roller bearing Timken 2788/2729
Tapered roller bearing NTN 33220U, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 63 mm
Tapered roller bearing Timken 32018XDF, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 64 mm
Tapered roller bearing NTN 4T-17887, Outer diameter: 79.99 mm | Inner diameter: 45.23 mm | Width: 20.638 mm
Tapered roller bearing NTN 32313U, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 51 mm
Tapered roller bearing FAG 32007-XDY-XL-P5, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 14 mm
Tapered roller bearing SKF HM 89446/2/410/2/QCL7C, Outer diameter: 76.2 mm | Inner diameter: 34925 mm | Width: 29.37 mm
Tapered roller bearing Timken 3994/3920
Tapered roller bearing Timken L 713049/L713010, Outer diameter: 101.6 mm | Inner diameter: 69.85 mm | Width: 19.05 mm