Tapered Roller Bearing Cone
Inner diameter | 60.325 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 43,764x93,726x93,726 mm |
---|---|
Logistic Weight | 1503 g |
Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
Package weight | 1503,2 g |
Inner diameter | 60.325 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days