Precision Tapered Roller Bearing
Inner diameter | 169.926 mm |
---|---|
Outer diameter | 230.124 mm |
Width | 39.116 mm |
Logistics dimensions (L x W x H) | 39,116x230,124x230,124 mm |
---|---|
Logistic Weight | 4375 g |
Packaged dimensions (D x W x H) | 54,102x238,252x238,252 mm |
Inner diameter | 169.926 mm |
Outer diameter | 230.124 mm |
Width | 39.116 mm |
Usually arrives within 14 working days