Tapered roller bearing Timken 32004X, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 15 mm
Tapered roller bearing
See technical informationReferences
Timken:32004X
Rubix:80377179
Manufacturer :100142955
EAN:0053893794297

Product details : TIMKEN 32004X-90KA1 TAPERED ROLLER BEARING
With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces
Strengths
The widest choice, including dimensions in imperial and metric
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Engineering to provide higher speeds, heavier loads and longer life span
Unmatched technical support
Single row bearings are the most common configuration
An assembly consists of separate (cone) and external (cup) inner rings
Applications
For logistics, energy, agriculture, printing, etc.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 96,6 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 15 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- In stock: Next day delivery





