Tapered roller bearing Timken 32216-90KB4, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 28 mm
Taper roller bearing
See technical informationReferences
Timken:32216-90KB4
Rubix:131A9461
Manufacturer :190043820
EAN:0053893256146



Product details : TIMKEN 32216-90KA1 METRIC TAPER BEARING 32216
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 42.83 excl. VAT
/ Each
£ 51.40 incl. VAT
- In stock: Next day delivery
