Double-Row Tapered Roller Bearing
Inner diameter | 355.6 mm |
---|---|
Outer diameter | 444.5 mm |
Width | 136.652 mm |
Logistics dimensions (L x W x H) | 136,652x444,5x444,5 mm |
---|---|
Logistic Weight | 46017 g |
Packaged dimensions (D x W x H) | 536x288x498 mm |
Inner diameter | 355.6 mm |
Outer diameter | 444.5 mm |
Width | 136.652 mm |
Usually arrives within 14 working days