Tapered Roller Bearing Cup
Outer diameter | 319.964 mm |
---|---|
Width | 65.088 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 65,088x319,964x319,964 mm |
---|---|
Logistic Weight | 7450 g |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
Package weight | 7449,8 g |
Outer diameter | 319.964 mm |
Width | 65.088 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days