Timken Tapered Roller Bearing 1900
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 57.15 mm |
Width | 19.845 mm |
Logistics dimensions (L x W x H) | 19,355x42,469x42,469 mm |
---|---|
Logistic Weight | 163 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 25.4 mm |
Outer diameter | 57.15 mm |
Width | 19.845 mm |
Bearing Clearance | CN |
Series | 1900 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days