References
SKF:H 215
Rubix:104A4539
Manufacturer :8053
EAN:7316577008398

Product details : SKF ADAPTER SLEEVE H 215
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 655 g |
|---|---|
| Inner diameter | 65 mm |
| Male thread | m75x2 |
| Width | 43 mm |
| Outer diameter | 104 mm |
Show UNSPSC/ECL@SS
£ 53.98 excl. VAT
/ Each
£ 64.78 incl. VAT
- Delivery usually within ( 3 ) days
