References
PTN:H315
Rubix:218A1435
Manufacturer :857530
EAN:3660338127830




Documents
Product details : PTN 857530 ADAPTER SLEEVE H315
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Male thread | tr260×4 |
| Width | 55 mm |
| Outer diameter | 98 mm |
| Series | h300 |
| Material | steel |
| Weight | 0.78 kg |
Show UNSPSC/ECL@SS
£ 21.89 excl. VAT
/ Each
£ 26.27 incl. VAT
- In stock: Next day delivery
