References
RHP:H212
Rubix:104A7453
Manufacturer :H212 R

Product details : NSK ADAPTOR SLEEVE H212
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Male thread | m60 x 2 |
| Width | 38 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 16.98 excl. VAT
/ Each
£ 20.38 incl. VAT
- Usually arrives within 14 working days
