References
AKN from MECALINE:H2326-AKN
Rubix:239A0465
Manufacturer :890641
EAN:4055953015225

Documents
Product details : H2326-AKN ADAPTER SLEEVE H 2326
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft
Technical specifications
Attributes
| Inner diameter | 115 mm |
|---|---|
| Male thread | m 130x2 |
| Width | 121 mm |
| Outer diameter | 165 mm |
| Series | h23 |
| Material | steel |
| Weight | 4.6 kg |
Show UNSPSC/ECL@SS
£ 301.17 excl. VAT
/ Each
£ 361.40 incl. VAT
- Usually arrives within 14 working days
