References
FAG:H2338
Rubix:229A1197
Manufacturer :0191751910000
EAN:4012801311021

Product details : FAG H2338 ADAPTOR SLEEVE 191751910000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169x201,5x201,5 mm |
|---|---|
| Logistic Weight | 12600 g |
| Inner diameter | 170 mm |
| Male thread | m190x3 |
| Width | 169 mm |
| Outer diameter | 240 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 751.91 excl. VAT
/ Each
£ 902.29 incl. VAT
- Usually arrives within 14 working days
