Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 858747 MALE 90 ELBOW 16- R3/8IN
MECALINE 858747 MALE 90 ELBOW 16- R3/8IN
TAPERED MALE 90° ELBOW
References
mecaline:
858747
rubix:
216A3660
ean:
3660338138171
Technical specifications
Connection 1
R3/8
Connection 2
16
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858747 MALE 90 ELBOW 16- R3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R3/8
Connection 2
16
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.77
excl. VAT
/
Each
£
10.52
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2L01-M5A ONE-TOUCH FITTING
SMC KQ2Y06-M5A ONE-TOUCH FITTING
MECALINE PUSH IN MALE STUD-10MM-G1/2IN 883854
MECALINE 840570 MALE TEE 6-M5
SMC KQ2Y04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
LEGRIS LF3600 BRASS FITTING 3699 08 13
SMC KQ2L07-34AS BRASS FITTING NPT 1/8 MALE THREAD I 1/4 TUBE
SMC KQ2V12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC KQ2Y23-M5A ONE-TOUCH FITTING
FESTO 186115 PUSH-IN FITTING QS-G1/2-12-I
SMC KGS10-01S FITTING
MECALINE MALE 90 ELBOW 8-G1/2IN 858834
MECALINE 883829 PUSH IN SWIVEL T-8MM-G3/8IN
FESTO 186096 PUSH-IN FITTING QS-G1/8-6
MECALINE MALE 90ELBOW 4-M5 853089