Tapered roller bearing Timken 18790-90037, Outer diameter: 85 mm | Inner diameter: 50.8 mm | Width: 40.64 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:18790-90037
Rubix:397A4868
Manufacturer :100084795
EAN:0053893198293






Product details : TIMKEN 18790-90037 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,64x85,09x85,09 mm |
|---|---|
| Logistic Weight | 755 g |
| Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
| Package weight | 755,2 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 85 mm |
| Width | 40.64 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 159.78 excl. VAT
/ Each
£ 191.74 incl. VAT
- Usually arrives within 14 working days
