Tapered roller bearing NTN 4T-33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 32 mm
NTN - Tapered Roller Bearing - 4T-33208
See technical informationReferences
NTN:4T-33208
Rubix:204A7382
EAN:4547359530643



Product details : NTN 4T-33208 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x32 mm |
|---|---|
| Logistic Weight | 728 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
| Series | 33200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 23.36 excl. VAT
/ Each
£ 28.03 incl. VAT
- Delivery usually within ( 3 ) days
