Tapered roller bearing SKF 02872/2/02820/2/Q, Outer diameter: 73.044 mm | Inner diameter: 29 mm | Width: 22.225 mm
Tapered Roller Bearing
See technical informationReferences
SKF:02872/2/02820/2/Q
Rubix:104A3626
Manufacturer :159736
EAN:7316573301011


Technical specifications
| Inner diameter | 29 mm |
|---|---|
| Outer diameter | 73.044 mm |
| Width | 22.225 mm |
Product details : SKF TAPER ROLLER BEARING 02872/2/02820/2/Q
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,22x73,02x73,03 mm |
|---|---|
| Logistic Weight | 466 g |
| Inner diameter | 29 mm |
| Outer diameter | 73.044 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Reference speed | 7000 rpm |
| Limit speed | 10000 rpm |
| Basic static load, radial - C0r | 69500 N |
| Basic dynamic load, radial - Cr | 57200 N |
Show UNSPSC/ECL@SS
£ 25.40 excl. VAT
/ Each
£ 30.48 incl. VAT
- Delivery usually within ( 3 ) days