Tapered roller bearing Timken 55200C/55437, Outer diameter: 111.13 mm | Inner diameter: 50.8 mm | Width: 30.162 mm
Timken Tapered Roller Bearing 55200
See technical informationReferences
Timken:55200C/55437
Rubix:100A4549
EAN:0053893657967




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 111.13 mm |
| Width | 30.162 mm |
Product details : TIMKEN 55200C-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x111,125x111,125 mm |
|---|---|
| Logistic Weight | 1341 g |
| Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
| Inner diameter | 50.8 mm |
| Outer diameter | 111.13 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Series | 55200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 104.79 excl. VAT
/ Each
£ 125.75 incl. VAT
- Delivery usually within ( 7 ) days