Tapered roller bearing Timken 90381-90021, Outer diameter: 188.912 mm | Inner diameter: 96.838 mm | Width: 107.95 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:90381-90021
Rubix:132A2080
Manufacturer :100110151
EAN:0053893434810


Technical specifications
| Inner diameter | 96.838 mm |
|---|---|
| Outer diameter | 188.912 mm |
| Width | 107.95 mm |
Product details : TIMKEN 90381-90021 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x188,913x188,913 mm |
|---|---|
| Logistic Weight | 10930 g |
| Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
| Package weight | 10929,8 g |
| Inner diameter | 96.838 mm |
| Outer diameter | 188.912 mm |
| Width | 107.95 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,623.83 excl. VAT
/ Each
£ 3,148.60 incl. VAT
- Usually arrives within 14 working days




