Tapered roller bearing Timken H919942H, Outer diameter: 123 mm | Inner diameter: 84.138 mm | Width: 48.999 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:H919942H
Rubix:397A6485
EAN:0053893708300


Technical specifications
| Inner diameter | 84.138 mm |
|---|---|
| Outer diameter | 123 mm |
| Width | 48.999 mm |
Product details : TIMKEN H919942H-20025 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,022x143,51x143,51 mm |
|---|---|
| Logistic Weight | 4659 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 84.138 mm |
| Outer diameter | 123 mm |
| Width | 48.999 mm |
| Bearing Clearance | cn |
| Weight | 6.9 kg |
| Series | h919900 series |
| Cage | steel |
| Total bearing width | 48.999 mm |
| Standard | ISO 355:2019 |
| Basic static load, radial - C0r | 458000 N |
| Basic dynamic load, radial - Cr | 442000 N |
Show UNSPSC/ECL@SS
£ 1,375.26 excl. VAT
/ Each
£ 1,650.31 incl. VAT
- Usually arrives within 14 working days