Tapered Roller Bearing Cup
Outer diameter | 114.3 mm |
---|---|
Width | 30.162 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 25,654x87,313x87,313 mm |
---|---|
Logistic Weight | 563 g |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
Package weight | 562,9 g |
Outer diameter | 114.3 mm |
Width | 30.162 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days