NTN - Tapered Roller Bearing - 4T-HM801346
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 64 mm |
Width | 28.575 mm |
Logistics dimensions (L x W x H) | 82,55x82,55x28,575 mm |
---|---|
Logistic Weight | 500 g |
Inner diameter | 38.1 mm |
Outer diameter | 64 mm |
Width | 28.575 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 117000 N |
Basic dynamic load, radial - Cr | 87000 N |
Usually arrives within 14 working days