Tapered roller bearing Timken JM716649-90K08, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 59.944 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM716649-90K08
Rubix:133A6111
Manufacturer :100100569
EAN:0053893669083






Product details : TIMKEN JM716649-90K08 TAPERED ROLLER BEARING ASSEMBLY
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,944x130,048x130,048 mm |
|---|---|
| Logistic Weight | 2776 g |
| Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
| Package weight | 2776,4 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 59.944 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 484.43 excl. VAT
/ Each
£ 581.32 incl. VAT
- Usually arrives within 14 working days
