Tapered roller bearing Timken NA94650, Outer diameter: 288.925 mm | Inner diameter: 165.1 mm | Width: 71.4375 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA94650
Rubix:397A6858
Manufacturer :100141939
EAN:0053893446639




Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 288.925 mm |
| Width | 71.4375 mm |
Product details : TIMKEN NA94650-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 79,5x273,1x273,1 mm |
|---|---|
| Package weight | 12389,9 g |
| Inner diameter | 165.1 mm |
| Outer diameter | 288.925 mm |
| Width | 71.4375 mm |
| Bearing Clearance | cn |
| Weight | 24.87 kg |
| Series | 94000 |
| Total bearing width | 71.4375 mm |
| Basic static load, radial - C0r | 1070000 N |
| Basic dynamic load, radial - Cr | 171000 N |
Show UNSPSC/ECL@SS
£ 2,344.97 excl. VAT
/ Each
£ 2,813.96 incl. VAT
- Usually arrives within 14 working days