Timken Tapered Roller Bearing 535
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 111.125 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x111,125x111,125 mm |
---|---|
Logistic Weight | 1819 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 47.625 mm |
Outer diameter | 111.125 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | 535 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days