Tapered roller bearing Timken 43319D, Outer diameter: 80.962 mm | Inner diameter: 24.38 mm | Width: 55.56 mm
Timken Tapered Roller Bearing 43300
See technical informationReferences
Timken:43319D
Rubix:106A2754
Manufacturer :100008965
EAN:0053893289601






Technical specifications
| Inner diameter | 24.38 mm |
|---|---|
| Outer diameter | 80.962 mm |
| Width | 55.56 mm |
Product details : TIMKEN 43319D-20081 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x80,963x80,963 mm |
|---|---|
| Logistic Weight | 505 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x46,0756 mm |
| Package weight | 504,8 g |
| Inner diameter | 24.38 mm |
| Outer diameter | 80.962 mm |
| Width | 55.56 mm |
| Bearing Clearance | cn |
| Series | 43300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 155.86 excl. VAT
/ Each
£ 187.03 incl. VAT
- Delivery usually within ( 7 ) days