Tapered roller bearing NSK 32207J, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing 322
See technical informationReferences
NSK:32207J
Rubix:103A8022
Manufacturer :32207J N
EAN:00029176001178

Product details : NSK METRIC TAPER BEARING 32207J
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 24.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.39 excl. VAT
/ Each
£ 16.07 incl. VAT
- Usually arrives within 14 working days
