Tapered roller bearing Timken K102084


Tapered Roller Double Cup Component

References
timken:K102084
rubix:397A7362
ean:0053893818467
brand logo
brand logo

Product details : TIMKEN K102084-20001 TAPERED ROLLER BEARING CUP


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.

Strengths

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Applications

Heavy-duty gear drives; Various industrial configurations

Technical specifications


Attributes
Logistics dimensions (L x W x H)76,2x228,6x228,6 mm
Logistic Weight14515 g
Packaged dimensions (D x W x H)234,95x88,9x234,95 mm
Show UNSPSC/ECL@SS
£ 3,848.58 excl. VAT
/ Each
£ 4,618.30 incl. VAT
  • Usually arrives within 14 working days