product.subtitle.uk
Inner diameter | 34.988 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 15.875 mm |
product.technicalInformations.attributes.logisticDimensions | 59,131x59,131x15,875 mm |
---|---|
product.technicalInformations.attributes.logisticWeight | 176 g |
Inner diameter | 34.988 mm |
Outer diameter | 59.131 mm |
Width | 15.875 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 355000 N |
Usually arrives within 14 working days