Tapered roller bearing NTN 4T-28680/28622, Outer diameter: 97.63 mm | Inner diameter: 55.562 mm | Width: 24.608 mm
NTN - Tapered Roller Bearing - 4T-28680/28622
See technical informationReferences
NTN:4T-28680/28622
Rubix:204A7220
EAN:4547359669657




Technical specifications
| Inner diameter | 55.562 mm |
|---|---|
| Outer diameter | 97.63 mm |
| Width | 24.608 mm |
Product details : NTN 4T-28680/28622 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 97,63x97,63x24,608 mm |
|---|---|
| Logistic Weight | 700 g |
| Inner diameter | 55.562 mm |
| Outer diameter | 97.63 mm |
| Width | 24.608 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 128000 N |
| Basic dynamic load, radial - Cr | 88500 N |
Show UNSPSC/ECL@SS
£ 37.19 excl. VAT
/ Each
£ 44.63 incl. VAT
- Delivery usually within ( 3 ) days