Tapered roller bearing Timken 27687/27620, Outer diameter: 125.413 mm | Inner diameter: 82.55 mm | Width: 25.4 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:27687/27620
Rubix:100A3882
EAN:0053893654973




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 125.413 mm |
| Width | 25.4 mm |
Product details : TIMKEN 27687-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25,4x104,521x104,521 mm |
|---|---|
| Logistic Weight | 708 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 125.413 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Series | 27600 |
| Material | steel |
| Cage | steel |
| Reference speed | 2800 rpm |
| Limit speed | 3600 rpm |
| Total bearing width | 25.4 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 178000 N |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 147.74 excl. VAT
/ Each
£ 177.29 incl. VAT
- Delivery usually within ( 7 ) days