Tapered roller bearing Timken M514546, Inner diameter: 73.025 mm


Tapered Roller Bearing Cone

References
timken:M514546
rubix:397A6779
manufacturer :100132089
ean:0053893629469
brand logo
brand logo
Technical specifications
Inner diameter73.025 mm
Bearing ClearanceCN
See all Specifications

Product details : TIMKEN M514546-20024 TAPERED ROLLER BEARING CONE


High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.

Strengths

Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination

Applications

Machine Tool / Printing Press / Rolling Mill

Technical specifications


Attributes
Packaged dimensions (D x W x H)116,3x116,3x49,0 mm
Package weight1004,7 g
Inner diameter73.025 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 234.42 excl. VAT
/ Each
£ 281.30 incl. VAT
  • Usually arrives within 14 working days