NTN - Tapered Roller Bearing - 4T-42350/42584
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 148.43 mm |
Width | 28.575 mm |
Logistics dimensions (L x W x H) | 148,43x148,43x28,575 mm |
---|---|
Logistic Weight | 1988 g |
Inner diameter | 88.9 mm |
Outer diameter | 148.43 mm |
Width | 28.575 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 215000 N |
Basic dynamic load, radial - Cr | 138000 N |
Usually arrives within 14 working days