Tapered roller bearing Timken 2793/2729, Outer diameter: 76.2 mm | Inner diameter: 34.925 mm | Width: 25.654 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:2793/2729
Rubix:100A4468
EAN:0053893052274




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
Product details : TIMKEN 2793-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,813x76,2x76,2 mm |
|---|---|
| Logistic Weight | 539 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
| Inner diameter | 34.925 mm |
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
| Bearing Clearance | cn |
| Series | 2700 |
| Cage | steel |
| Basic static load, radial - C0r | 102000 N |
Show UNSPSC/ECL@SS
£ 55.98 excl. VAT
/ Each
£ 67.18 incl. VAT
- Delivery usually within ( 7 ) days