Tapered roller bearing Timken 47687/47620, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 33.338 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:47687/47620
Rubix:105A5674
EAN:0053893657554




Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
Product details : TIMKEN 47687-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,338x107,203x107,203 mm |
|---|---|
| Logistic Weight | 1100 g |
| Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
| Inner diameter | 82.55 mm |
| Outer diameter | 133.35 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Weight | 1.7 kg |
| Series | 47600 |
| Material | low-alloy carbon-chromium bearing steel (e.g., 52100 per astm a295) |
| Cage | steel |
| Total bearing width | 33.338 mm |
| Standard | ABMA / ISO 355 |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 152.68 excl. VAT
/ Each
£ 183.22 incl. VAT
- Delivery usually within ( 7 ) days