Tapered roller bearing NSK 31311J, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm


Single row tapered roller bearings, NSK

References
nsk:31311J
rubix:230A0074
manufacturer :HR31311J 5
ean:0029176023118
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width31.5 mm
See all Specifications

Product details : NSK 31311J TAPERED ROLLER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1560 g
Inner diameter55 mm
Outer diameter120 mm
Width31.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 41.90 excl. VAT
/ Each
£ 50.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories